Synology 5 Bay Expansion for Disk Station (Server Penyimpanan Data)

Sebelum PPN:
Rp28.999.900
Spesifikasi
Drive Bays5
Compatible Drive Type (inch)3.5 SATA HDD, 2.5 SATA HDD, 2.5 SATA SSD
Hot Swappable DriveYes
eSATA Port1
Power RecoverySynchronized with the Synology DiskStation
AC Input Power Voltage (V)100 to 240
British Thermal Unit Access (BTU/hour)102.02
British Thermal Unit HDD Hibernation (BTU/hour)8.19
CertificationFCC, CE, BSMI
Dimensions (HxWxD) (mm)157x248x233
EnvironmentRoHS Compliant
Operating Temperature (°C)0 to 40
Power Consumption Access (W)29.9
Power Consumption HDD Hibernation (W)2.4
Power Frequency (Hz)50/60, Single Phase
Power Supply Unit / Adapter (W)200
Relative Humidity (%RH)5 to 95
Storage Temperature (°C)-10 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5-bay 3.5inch/2.5inch SATA expansion
Easily add 5 additional drive bays to Synology DiskStation1. Supporting both 2.5inch and 3.5inch SATA drives, DX517 is a flexible solution supporting on-the-fly volume expansion or serving as a local backup destination.

Online volume expansion
Managed from DiskStation Manager on the host NAS, the additional bays in the DX517 are immediately ready to be used once connected. On-the-fly volume expansion ensures that storage and services on the host are not interrupted during volume expansion.

Hot-swappable drive tray design
The hot-swappable drive trays of DX517 allow easy drive installation and replacement without powering down the system. Screwless drive tray design reduces the time needed for system setup.

Dedicated local backup solution
Synology DX517 can be used as a dedicated local backup solution for the Synology DiskStation. When created as a separate volume, the DX517 provides a great backup solution to its local hard disks in case of system failure.

Applied Models:

Supports creating volumes across different units :
23 series:DS1823xs+, DS923+, DS723+
22 series:DS1522+
21 series:DS1821+, DS1621xs+, DS1621+, DVA3221
20 series:DS1520+, DS920+, DS720+
19 series:DS1819+, DS1019+, DVA3219
18 series:DS1618+, DS918+, DS718+, NVR1218
17 series:DS1817+, DS1817, DS1517+, DS1517
16 series:DS916+, DS716+II, DS716+
15 series:DS1815+, DS1515+, DS1515

Supports creating volumes on a single unit only:
18 series:DS218+
16 series:DS216+II, DS216+, NVR216
15 series:DS415+

Ulasan Produk

Tidak ada ulasan

Halaman Terkait