Synology 8-Bay NAS Barebone System (Server Penyimpanan Data)

Sebelum PPN:
Rp62.999.900 - Rp99.999.900
Spesifikasi
CPUAMD Ryzen V1500B quad-core 2.2 GHz
Hardware Encryption EngineYes (AES-NI)
System Memory (GB)4 DDR4 ECC SODIMM (expandable up to 32)
AC Input Power Voltage (V)100 to 240
Hot Swappable DrivesYes
LAN4 x 1GbE RJ-45
Maximum Operating Altitude (m)5000
Operating Temperature (°C)0 to 40
Power Frequency (Hz)50/60 (Single Phase)
Relative Humidity (%RH)5 to 95
Scheduled Power On/OffYes
Storage Temperature (°C)-20 to 60
Wake on LAN/WANYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-capacity storage and data protection for anyone

Synology DiskStation DS1821+ is a powerful 8-bay network-attached-storage solution designed to store and protect missioncritical data. Designed to tackle increasing amounts of unstructured data, the low-noise desktop form-factor of the DS1821+ is built for both SOHO and SMB environments. With performance over 110K or 177% higher 4K random read IOPS than its predecessor, the DS1821+ is fast, with ample room for scalability.

Ulasan Produk

Tidak ada ulasan