Synology 2-Bay NAS Barebone System (Server Penyimpanan Data)

Sebelum PPN:
Rp10.999.900 - Rp28.999.900
Spesifikasi
AC Input Power Voltage (V)100 to 240
Operating Temperature (°C)0 to 40
Power Frequency (Hz)50/60 (Single Phase)
Relative Humidity (%RH)5 to 95
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Synology DiskStation DS220j is an entrylevel network-attached storage for your household to store and share photos, videos, documents, and all types of personal data. The 2-bay private cloud solution provides complete and intuitive data protection approaches for you to easily back up computer data and mobile photos, with just a few clicks.
Warning
Drive is not included.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait