Siraya Tech LCD/DLP 3D Printer Resin Simple

Sebelum PPN:
Rp1.599.900
Spesifikasi
Size (kg)1
PackagingBottle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Siraya Tech Simple is the perfect resin for 3D printer users, including beginner, who would like to easily clean their 3D prints without flammable and expensive chemical like IPA. The Simple resin can produce very high quality details with higher toughness and more drop resistance compared to regular water-washable resin.

Although it can be water washable, Siraya Tech recommend to mix water with 15% alcohol to clean excess resin, because with 15% alcohol & 85% water mixture, it can clean the resin more effectively and can vaporize/dries faster than if being washed with 100% water.
Feature
Recommended Usage:
Printing: Compatible with most DLP & LCD printer, support 8K resolution.
Cleaning: Recommended washing with 85% Water + 15% Alcohol, but only Water works just fine. Ethanol 95% or IPA also usable. NO ACETONE! Let dry.
Post Curing: Use 395-405nm UV light for 15 minutes.

Ulasan Produk

Tidak ada ulasan