SUNLU LCD/DLP 3D Printer Resin Plant-Based (Tinta Resin 3D)

Sebelum PPN:
Rp499.900
Spesifikasi
Size (kg)1
PackagingBottle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sunlu Plant-Based Resin is a soybean oil-based resin that is compatible with most LCD/DLP printer and suitable for various 3D printing application. The resin is manufactured with high standard to enable it to produce high resolution 3D prints, and is neatly packaged with solid bottle, anti tamper seal and internal bubble wraps, to ensure the resin will not spill or damaged during transit.
Feature
Recommended Usage:
Printing: Compatible with most DLP & LCD printer.
Cleaning: Wash with 95% or higher IPA. NO ACETONE! Let dry.
Post Curing: Use UV light / proper curing machine. Natural sunlight could be used depending on weather.

Ulasan Produk

Tidak ada ulasan