Phrozen LCD/DLP 3D Printer Resin Nylon-Green Tough

Sebelum PPN:
Rp1.499.900
Spesifikasi
Size (kg)0.5
PackagingBottle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phrozen Nylon Tough is an engineering class resin that is stretchable, features high impact resistance, and does not break easily. The Nylon Tough resin have unique characteristic where if printed thin it can be flexed easily, but when printed thicker it will gradually become very tough. The Nylon Tough resin is suitable for specific prototyping application that may requires this unique hardness characteristic.
Feature
Recommended Usage:
Printing: Compatible with most DLP & LCD printer.
Cleaning: Wash with 95% or higher IPA. NO ACETONE! Let dry.
Post Curing: Use UV light / proper curing machine. Natural sunlight could be used depending on weather.

Ulasan Produk

Tidak ada ulasan