BlueCast LCD/DLP 3D Printer Resin KMD

Sebelum PPN:
Rp2.699.900
Spesifikasi
Size (kg)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BlueCast KMD, or Kera Master Dental resin, is a technical resin for creating non-casting dental model. The KMD resin can produce the high accuracy required for dental application, with beige-like color suitable for highlighting fine details in dental models.
Feature
Recommended Usage:
Printing: Compatible with most DLP & LCD printer.
Cleaning: Wash with 90% or higher Ethanol. NO IPA OR ACETONE! Let dry.
Post Curing: Use UV light / proper curing machine. Natural sunlight could be used depending on weather.

Ulasan Produk

Tidak ada ulasan