Phrozen LCD/DLP 3D Printer Resin Flex

Sebelum PPN:
Rp1.399.900
Spesifikasi
Size (kg)0.5
PackagingBottle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phrozen Flex resin is one of the most popular high resolution flexible resin, due to its high tear & shear resistance and its ability to return back to original shape once squished. The Flex resin can be easily cleaned with IPA post printing and features minimal pungent odor; making it a very beginner friendly flexible material.
Feature
Recommended Usage:
Printing: Compatible with most DLP & LCD printer.
Cleaning: Wash with 95% or higher IPA. NO ACETONE! Let dry.
Post Curing: Use UV light / proper curing machine. Natural sunlight could be used depending on weather.

Ulasan Produk

Tidak ada ulasan