Siraya Tech LCD/DLP 3D Printer Resin Easy (Tinta Resin 3D)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Size (kg)1
PackagingBottle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Siraya Tech Easy is a plant-based resin that is easy to print, have low odour and can produce a very high resolution parts without making it brittle like most resin prints. Objects printed with Siraya Tech Easy can be cured much faster with low shrinkage, can be cleaned easily using alcohol, and can also be sanded easily without deformation. Siraya Tech Easy is perfect for beginner users or user that prioritize easy & faster workflow on their resin parts production.
Feature
Recommended Usage:
Printing: Compatible with most DLP & LCD printer, support 8K resolution.
Cleaning: Wash with Ethanol 95% or IPA. NO ACETONE! Let dry.
Post Curing: Use 395-405nm UV light for 15 minutes.

Ulasan Produk

Tidak ada ulasan