Phrozen LCD/DLP 3D Printer Resin Castable Resin W20 (Tinta Resin 3D)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Size (kg)0.5
PackagingBottle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phrozen Castable Resin W20 Green is specifically developed for reliable casting with clean burnout and zero ash content. It is designed for both jewelry and dental casting, specifically fine and delicate features such as milgrain, micro claw, and wired patterns plus engraved and raised text.

The W20 resin have 20% wax content formulated for casting light to medium sized pieces.
Feature
Recommended Usage:
Printing: Compatible with most DLP & LCD printer.
Cleaning: Wash with 95% or higher IPA. NO ACETONE! Let dry.
Post Curing: Use UV light / proper curing machine. Natural sunlight could be used depending on weather.

Ulasan Produk

Tidak ada ulasan