Phrozen LCD/DLP 3D Printer Resin Aqua 4K (Tinta Resin 3D)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Size (kg)1
PackagingBottle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phrozen Aqua 4K Resin is designed to showcase 3D models in very high resolution, and is produced specifically for 4K resolution printers like the Phrozen Sonic Mini 4K & Sonic Mighty 4K 3D Printers. The Aqua 4K use special formula that enables it to print an extremely intricate 3D models and producing more details on 4K compatible printers, making this resin very suitable for printing highly detailed miniatures and tableltop figures.
Feature
Recommended Usage:
Printing: Compatible with most DLP & LCD printer. Support 4K resolution printer.
Cleaning: Wash with 95% or higher IPA. NO ACETONE! Let dry.
Post Curing: Use UV light / proper curing machine. Natural sunlight could be used depending on weather.

Ulasan Produk

Tidak ada ulasan