Taulman3D 3D Printer Filament T-Lyne 1.75 (Filamen Printer 3D)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Net Weight Filament (lbs)1
Diameter (mm)1.75 (Tolerance ±0.05mm)
Recommended Print Temperature (°C)Hotend: 190-245, Bed/Build Plate: 40
Net Weight Filament (kg)0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
T-Lyne is a unique flexible filament co-developed by Taulman3D and DuPont; that is based on PET developed specifically for high durability, flexibility, unique viscosity and a wide temperature range usage. T-Lyne also produced using DuPont Surlyn, a special ionomer used to coat golf ball and bowling ball; which allow T-Lyne to be a flexible filament that is extremely durable; even for small perimeter print.

Object printed using T-Lyne can be adjusted by immersing it into hot water, shape the desired change, and let cool. So it's is perfect for printing prosthetics or other object that may need post-printing non-destructive adjustment.

T-Lyne can be easily printed using most 3D printer setup with various build surface type; and can achieve crystal clear appearance by printing with higher layer height at lower speed & lower temp.

Ulasan Produk

Tidak ada ulasan