Polymaker 3D Printer Filament PolyMide PA6-CF 1.75 (Filamen Printer 3D)

Sebelum PPN:
Rp829.900 - Rp2.299.900
Spesifikasi
Diameter (mm)1.75
Recommended Print Temperature (°C)Hotend: 280-300, Bed/Build Plate: 25-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polymaker PolyMide PA6-CF is a Nylon 6 filament matrixed with Carbon Fiber, for extra strong 3D prints required for practical and structural application. The PA6-CF boast the highest strength, impact resistance and great heat deflection capability (up to 215C) of all Polymaker 3D printing materials, and have an electrostatic discharge (ESD) safe properties, making it a suitable for printing electronic jigs and fixtures.

PolyMide PA6-CF also features Polymaker's Warp-Free technology which tremendously decrease the chance of warping, to ensure dimensional stability & accuracy; and Fiber Adhesion technology that improves the layer adhesion of fiber reinforced materials, by optimizing the surface chemistry of the fibers to achieve better dispersion and bonding to the matrix.

Ulasan Produk

Tidak ada ulasan