Polymaker 3D Printer Filament PolyFlex TPU95 1.75 (Filamen Printer 3D)

Sebelum PPN:
Rp499.900
Spesifikasi
Net Weight Filament (kg)0.75
Diameter (mm)1.75
Recommended Print Temperature (°C)Hotend: 210-230 Bed/Build Plate: 25-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polymaker PolyFlex TPU95 is a high performance flexible TPU filament with shore hardness of 95A. It provide 3D prints with great flexibility without compromising on its printing speed. PolyFlex TPU95 also able to resist ultra-violet (UV) light or sunlight, which makes this material suitable for outdoor application, like slippers/shoe soles, watch straps, phone cases, etc.

Made with Covestro’s Addigy family materials, PolyMaker PolyFlex product line offers a long lasting performance with high ductility, and can be easily print at lower temperature compared to many TPU filament, and is suitable to be printed on various bed surface like PEI, glass, Buildtak, and painters tape.

Ulasan Produk

Tidak ada ulasan