Polymaker Filament 3D Printer PolyDissolve S1 1.75 (Filamen Printer 3D)

Sebelum PPN:
Rp859.900
Spesifikasi
Net Weight Filament (kg)0.75
Diameter (mm)1.75
Recommended Print Temperature (°C)Hotend: 215-225, Bed/Build Plate: 25-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polymaker PolyDissolve S1 is a PVA material, or soluble filament that can be dissolved by using water. The S1 is designed for support structures for a highly complex 3D print design, liberating you from removing traditional support manually by hand since you can easily remove it by dipping the model in tap water for few hours. The S1 is compatible as support interface for PLA, PETG, TPU, PVB and Nylon based material.

Ulasan Produk

Tidak ada ulasan