SUNLU 3D Printer Filament PLA Matte 1.75 (Filamen Printer 3D)

Sebelum PPN:
Rp249.900
Spesifikasi
Net Weight Filament (kg)1
Diameter (mm)1.75
Recommended Print Temperature (°C)Hotend: 200-230 Bed/Build Plate: 50-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SUNLU PLA Meta is a new PLA-based filament that features a very high flow rate, enabling you to print at much higher speed since the filament could melt much faster than regular PLA. This filament prints smoothly, have excellent diameter consistency, and features a stronger properties than regular PLA filament.

The PLA Meta could also be printed at very low temp, as low as 155C! Which not only saves energy but also make it more suitable for printing small details that could warp due to excess heat with the help of cooling fan. However it is still recommended to print it at normal temp (180-200C range) for optimal printing performance.

Ulasan Produk

Tidak ada ulasan