Polymaker Filament 3D Printer PC-ABS 1.75

Sebelum PPN:
Rp909.900
Spesifikasi
Net Weight Filament (kg)1
Diameter (mm)1.75
Recommended Print Temperature (°C)Hotend: 250-270 Bed/Build Plate: 90-105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polymaker PC-ABS is a industrial filament that combines PC and ABS polymer, to create new breed of plastic that is high impact, heat resistant and easy to process. The polycarbonate boosts the heat resistance and toughness of the material while the ABS contributes to the good processing properties. This allows PC-ABS to have maximum strength performance while retains excellent surface finish for better dimensional accuracy.

Polymaker PC-ABS uses Covestro’s Bayblend family as its base material which is a commonly used plastic in the automotive and information technology industry today.

Ulasan Produk

Tidak ada ulasan