Taulman3D Filament 3D Printer Nylon 230 1.75

Sebelum PPN:
Rp1.199.900
Spesifikasi
Net Weight Filament (lbs)1
Net Weight Filament (kg)450
Diameter (mm)1.75 (Tolerance ±0.05mm)
Recommended Print Temperature (°C)Hotend: 230-238 Bed/Build Plate: 0/55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Taulman3D Nylon 230 is a light weight & high strength basic "Nylon 6" filament that is easier to print compared to many other nylon filament, because Nylon 230 can be printed at much lower temperature (from 230 C) compared to most nylon filament (240-270+ C), and printing Nylon 230 doesn't even requires all-metal hotend nor heated bed, so this filament can be used by virtually any 3D printer without compromising the printed object's strength, durability or chemical resistance.

Taulman3D Nylon 230 is perfect for printing drone frame, RC model, light load gears; and can be printed with ease even using budget 3D printer. We still recommend to print Nylon 230 using heated bed to reduce possibility of warping due to uneven room temperature.

Ulasan Produk

Tidak ada ulasan