eSUN 3D Printer Filament ePEEK Pro 1.75 (Filamen Printer 3D)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Net Weight Filament (kg)0.25
Diameter (mm)1.75 (Tolerance ±0.05mm)
Recommended Print Temperature (°C)Hotend: 380-410, Bed/Build Plate: 90-150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
eSUN ePEEK Pro is an industrial 3D print filament based on semi-crystalline polymer with high heat resistance. Can maintain high wear resistance under 250°C, low friction coefficient, can withstand 315°C in a short time. PEEK is regarded as one of the highest performing engineering thermoplastics.

Ulasan Produk

Tidak ada ulasan