eSUN Filament 3D Printer eABS MAX 1.75

Sebelum PPN:
Rp569.900
Spesifikasi
Net Weight Filament (kg)1
Diameter (mm)1.75 (Tolerance ±0.05mm)
Recommended Print Temperature (°C)Hotend: 220-240, Bed/Build Plate: 90-110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
eABS MAX is an advanced ABS that is tougher than ABS+ and is halogen-free flame retardant filament. Compared with ABS and ABS+, eABS MAX has better toughness, much improved in craze, edge warping, whole layer stripping situations when printing objects with large corner; and can be polished with acetone.

Ulasan Produk

Tidak ada ulasan