Meling Undercounter Biomedical Freezer

Sebelum PPN:
Rp109.999.900
Spesifikasi
Capacity (L)90
Insulation Thickness (mm)100
External MaterialPCM
Inner MaterialAluminium plate with spraying
Defrost ModeManual
Access Port Diameter (mm)25
Accessories StandardRS485,Remote alarm contact
Ambient Temperature (°C)16 to 32
Backup BatteryYes
Casters2+(2 leveling feet )
Climate ClassN
ConstructionSensor failure, Door ajar, Built-in USB datalogger failure, Communication failure
ControllerMicroprocessor
Cooling MethodDirect cooling
Cooling Performance (°C)-25
Drawers3(ABS)
External Size WxDxH (mm)700x669x854
Internal Size WxDxH (mm)500x485x532
RefrigerantR600a
Temperature Range (°C)-10 to -25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mini freezer is designed in specific volume for easy storage and placed on desktop and under counter. The small freezer is equipped with polyurethane foam door enabling perfect thermal insulation effects. And it provides multiple audible and visible alarm system to ensure more safe storage. The high-precision compromised temperature control system allows you to set and monitor the temperature in the cabinet.

Brand New Appearance with High-quality Product
The polyurethane foam door of this low temperature freezer has great thermal insulation performance and has the ability to ensure constant temperature in the cabinet.

Multiple Alarms Ensure Safety of Storage
The low temp freezer has multiple audible & visual alarm functions, such as high temperature/low temperature alarm, door ajar alarm, sensor failure alarm, etc. and can guarantee security of samples in a comprehensive way.

High-precision Temperature Control
The high-precision computerized temperature control system ensures an adjustable temperature within a range from -10 to -25°C inside the cabinet. And the high-definition digital temperature display can display the temperature precisely in 0.1 °C.
Feature
- The high-definition digital temperature display can realize a temperature display precision of 0.1°C and is convenient for observation;
- The compressor supplied by a famous brand and high-efficiency refrigerant R600a can reduce energy consumption to a large extent;
- The high temperature/low temperature alarm, door ajar alarm, sensor failure alarm can ensure security of samples comprehensively;
- The invisible door handle can prevent damage during transportation and save space;
- The 3 ABS drawers are convenient for separate storage of different types of things and can prevent cross influence among various things.

Ulasan Produk

Tidak ada ulasan