Meling Laboratory Freezer
#Grup produk P108513215
Spesifikasi
| Insulation Thickness (mm) | L/R:110, B:110 |
|---|---|
| External Material | Cold rolled steel |
| Inner Material | Stainless steel |
| Defrost Mode | Manual |
| Access Port Diameter (mm) | 25 |
| Memory Capacity (data) | 100000000 |
| Accessory Standard | RS485,Remote alarm contact |
| Ambient Temperature (°C) | 16 to 32 |
| Backup Battery | Yes |
| Capacity(L) | 50 |
| Climate Class | N |
| Controller | Microprocessor |
| Cooling Method | Direct cooling |
| Cooling Performance (°C) | -86 |
| Electrical | Power failure,Low battery |
| External Size WxDxH (mm) | 650x606x1080 |
| Internal Size WxDxH (mm) | 430x305x425 |
| Refrigerant | HC |
| System | Sensor failure, Condenser overheating, Built-in USB datalogger failure, |
| Temperature Range (°C) | -40 to -86 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is perfectly designed for storage of low temperature scientific experiments, plasma, tunny, biomaterial, and other biological products. This mini deep freezer can be applied to hospital, blood bank, university laboratories, electronic industries, research institutes, military industries, pelagic fishery companies, sanitation and anti-epidemic. With the microprocessor-based temperature controller, you are free to set the temperature range of -40°C to -86°C. The chest type and stainless steel interior material helps it can be cleaned easily. This small ultra low temperature freezer provides you with secure alarm system with keyboard lock and password access.
Microprocessor-based Temperature Control System
Equipped with microprocessor-based temperature controller system, microprocessor-based temperature controller, -40°C to -86°C can be set freely. At ambient temperature of 32°C, you are able to set the lowest temperature as -86°C, and make sure the precision each 0.1°C.
Super Safe Alarm System
This ultra low temperature freezer comes with lockable door to prevent unauthorized access. It has the feature of delayed start and safe stop interval between restart and being terminated. The small deep freezer is equipped with audible and visual alarm system, which includes power failure alarm, high / low temperature alarm, communication failure alarm and high ambient temperature alarm and sensor failure alarm etc.
Human-oriented
This mini deep freezer is chest type and comes with stainless steel interior material and painted steel panel outer material. And the 4 casters makes the freezer can be easily handled. Its front lockable door provides VIP Plus vacuum insulation, which can well keep the temperature uniformity and avoid overheating. The foaming design is two-times foaming technology with 110mm foaming insulation to promise better temperature performance.
Microprocessor-based Temperature Control System
Equipped with microprocessor-based temperature controller system, microprocessor-based temperature controller, -40°C to -86°C can be set freely. At ambient temperature of 32°C, you are able to set the lowest temperature as -86°C, and make sure the precision each 0.1°C.
Super Safe Alarm System
This ultra low temperature freezer comes with lockable door to prevent unauthorized access. It has the feature of delayed start and safe stop interval between restart and being terminated. The small deep freezer is equipped with audible and visual alarm system, which includes power failure alarm, high / low temperature alarm, communication failure alarm and high ambient temperature alarm and sensor failure alarm etc.
Human-oriented
This mini deep freezer is chest type and comes with stainless steel interior material and painted steel panel outer material. And the 4 casters makes the freezer can be easily handled. Its front lockable door provides VIP Plus vacuum insulation, which can well keep the temperature uniformity and avoid overheating. The foaming design is two-times foaming technology with 110mm foaming insulation to promise better temperature performance.
Feature
- Applied high-quality CFC free mixture refrigerant and Secop compressor- Perfectly reduce noise and improve the cooling temperature performance to -86°C stably
- Equipped with international famous of Germany EBM fan electromotor
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
