Bioevopeak Refrigerated Low Speed Centrifuge

Sebelum PPN:
Rp189.999.900
Spesifikasi
Speed Accuracy (rpm)±10
Noise (dB)≦60
Timer (s-minute)1 to 999 (Continuous operation, one touch short spin operation)
Adapter8x100 mL, 8x50 mL, 32x10 mL/15 mL/5 mL
Adapter1: Bucket4x250 mL, 4x100 mL, 12x50 mL, 40x10 mL, 56x5 mL (Blood collection tubes)
Dimensions WxDxH (mm)450x575x520
Maximum Capacity (ml)4x300
Maximum Relative Centrifugal Force (xg)5400
Maximum Speed (rpm)5500
No. 1: Swing Out Rotor4x300 mL, 4500 rpm, 3781xg
No. 2: Swing Out Rotor8x100 mL, 4200 rpm, 3715xg
No. 4: Fixed Angle Rotor6x50 mL, 5500rpm, 5400xg
No. 5: Microplates2x2x96, 5000 rpm, 3530xg
Power Supply AC (V/Hz)220/50
Temperature Accuracy (°C)±1
Temperature Range (°C)-20 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Universal centrifuge with selectable options (optional fixed-angle rotor, swing-bucket rotor, microplate rotor).
- Silent operation.
- Microprocessor controlled centrifuge with variable speed and time setting.
- LCD display for easy setting and readability across multiple parameters (rotor model, temperature, time, RCF and RPM).
- Soft touch keypad for parameters setting, special key for RCF.
- Brush-less AC motor for maintenance free and long service life.
- Double lids and double locks, lid locking and holding during rotor run for safe operation.
- Adjustable ramp & brake speeds
- Count down at set RPM & one touch short spin operation.
- Automatic imbalance detection with audible alarm & over speed protection.
- User can set parameters when centrifuge is in operation (not program).
- The shortest acceleration/braking time less than 30s.
- Pre-cooling function
- Stand-by function maintains the constant temperature.
- Danfoss compressor.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait