Zenon Grossing Workstation

Sebelum PPN:
Rp829.999.900
Spesifikasi
AccessoriesDissection Board White, Magnetic Instrument Bar, Paper Dispenser, Strainer for Formalin Sink

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Structure
- 304 Quality Stainless Steel Structure, Thickness 1.0mm
- 316 Quality Stainless Steel Working Table, Thickness 1.5mm
- Perforated Work Table
- Backdraft & Downdraft Ventilation
- Security Glass Shelf on the Upper Part
- Cabinet for Bottom Part

Ventilation
- Internal Fan
- Flexible Ventilation Hose
- Galvanized Steel Spiral Duct, 1.0m
- Fan speed control

Electrical Features
- Main Switch
- Emergency Stop Button
- Manual control for Led Light
- Manual control for fan
- Led Lighting
- Electrical Outlet, Single - Waterproof

Security Glass
- Security Glass for Both Sides
- Front Security Glass System with Hinges and Hydraulic Arm

Water & Formalin
- Sink with Hot&Cold Water Faucet, Shower Type
- Formalin Sink

Ulasan Produk

Tidak ada ulasan