Bioevopeak Clinical Centrifuge Low Speed

Sebelum PPN:
Rp25.999.900
Spesifikasi
Speed Range (rpm)300-4500, (Increment) 100
Speed Accuracy (rpm)±20
Rotor TypeA12-10P, A6-50P
Run Time (s-minute)30-99 HOLD (Continuous operation)
MotorBrush-less DC motor
Acceleration/Braking Time (s)A12-10P/20↑13↓; A6-50P/20↑20 /90↓
Advanced FeaturesSpeed/RCF switch; Short-time run function; Sound-alert function
Dimension WxDxH (mm)354x304x215
DisplayLCD
Maximum Relative Centrifugal Force (xg)2490
Package Size470x420x320
Power (A/W)3/70
Power Frequency (Hz)50/60
Power Voltage (V)100-240 (Single-Phase)
Safety DevicesDoor interlock; Over-speed detector; Automatic internal diagnosis

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Easy programming to achieve high accuracy of speed control.
- Easy operation with intuitive menu and easy-to-read display.
- Rotor speed can be set and displayed by RPM or G-force.
- Maintenance-free brush-less DC motor.
- Quick spin function with press and hold pulse key.
- Lid with electric lock and automatic release function saves processing time.
- Automatic self-diagnosis on startup, showing accumulative running time and last running parameters.
- Braking time 2 steps adjustable.

Ulasan Produk

Tidak ada ulasan