Thermaltake CPU Cooler Toughair Series

Sebelum PPN:
Rp769.900 - Rp939.900
Spesifikasi
Rated Current (A)0.48
Rated Voltage (V)12
Fan Dimensions (mm)120x120x25
Fan Speed (rpm)PWM 500-2000
Acoustical Noise (dBA)23.6
CompatibilityIntel LGA 1700/1200/1156/1155/1151/1150, AMD AM5/AM4/AM3+/AM3/AM2+/AM2/FM2/FM1
Heatpipe Φ (mm x pcs)6x4
Heatsink MaterialAluminium FinsCopper Heatpipes
Life Time (hour)40000
Pin Connect2510 - 4Pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A top flow designed CPU cooler equipped with an optimized 120 mm high static pressure fan and a newly designed heat sink, which guarantees its outstanding performance.

Ulasan Produk

Tidak ada ulasan