Thermaltake Radiator Fan Pure Plus 12

Sebelum PPN:
Rp1.099.900
Spesifikasi
Size (cm)12cm
Rated Current (A)0.44 (One Fan, Fan + LED)
Fan Dimensions (mm)120x120x25
Fan Speed (rpm)500-1500
Bearing TypeHydraulic Bearing
Fan Rated Voltage (V)12 and 5
Fan Started Voltage (V)9.0
Input Power (W)4.32 (12V), 4.8 (5V Fan x 3)
InterfaceUSB 2.0 Connectors (9 Pin)
Life Expectation (hour)40000 (25C)
Max. Air Pressure (mm-H2O)1.59
Maximum Air Flow (cfm)56.45
Noise Level (dBa)25.8
System CompatibilityWindows 7 / 8 / 8.1 / 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
120mm PWM controlled fan with a patented 16.8 million colors LED ring and TT RGB PLUS software.

Ulasan Produk

Tidak ada ulasan