Thermaltake Radiator Fan Swafan 14

Sebelum PPN:
Rp1.999.900
Spesifikasi
ColorBlack
Size (cm)12
Noise Level Fan Blade 1 (dBA)34.5 (Black Labeleld Only One Fan)
Noise Level Fan Blade 2 (dBA)40.5 (Silver Labeled Only One Fan)
Rated Current (A)0.33 (Only One Fan)
Bearing TypeHydraulic Bearing
Fan Dimensions (mm)140x140x25
Fan Rated Voltage (V)12
Fan Speed (rpm)500-2000
Included ltemsFan Frames x 3Fan Blade 1 (Black Labeled) x 3 (Pre-installed)Fan Blade 2 (Silver Labeled) x 3Controller x 1
Input Power (W)3.96 (Only One Fan)
InterfaceUSB 2.0 Connectors (9 Pin)
Life Expectation (hour)40000 (25C)
Max Air Flow Fan Blade 1 (CFM)77.6 (Black Labeled Only One Fan)
Max Air Flow Fan Blade 2 (CFM)71.3 (Silver Labeled Only One Fan)
Max. Air Pressure (mm-H2O)2.59 (Silver Labeled Only One Fan)
Started Voltage (V)6.0
System CompatibilityWindows 10 /11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SWAFAN 14 RGB features a swappable fan blade design that allows you to switch between 2 types of fan blades included in the package, so you can create the ideal airflow for your chassis without compromising the aesthetics of its RGB lighting.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan