Thermaltake Micro Chasis Divider 200

Sebelum PPN:
Rp5.899.900 - Rp6.099.900
Spesifikasi
Dimensions (mm)364.7x333.2x425.7
Case TypeMicro Case
MaterialSPCC
Expansion Slots5
Motherboards (inch)6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX)
Clearance CPU Cooler Height Limitation (mm)185
Clearance PSU Length Limitation (mm)180 (With Bottom Fan), 200 (Without Bottom Fan)
Clearance VGA Length Limitation (mm)310 (With 27mm Radiator), 340 (Without Radiator)
Cooling System Front Intake (mm)200x200x30 Standard Fan (800rpm, 13dBA) x 1
Cooling System Rear Exhaust (mm)120x120x25 Fan (1000rpm, 16 dBA) x 1
Drive Bays (inch)3x3.5, 3x2.5, or 6x2.5
Fan Support Front (mm)2x120, 1x120, 2x140, 1x140, 1x200
Fan Support Rear (mm)1x120, 1x140
I/O PortUSB 3.2 (Gen 2) Type-C x 1, USB 3.0 x 2, HD Audio x 1
PSUStandard PS2 PSU (Optional)
Panel3mm Tempered Glass x 2
Radiator Support Front (mm)1x240, 1x120, 1x280, 1x140
Radiator Support Rear (mm)1x120
Radiator Support Right (mm)1x240, 1x120, 1x280, 1x140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Divider 200 TG Air is a Micro-ATX case that comes with one preinstalled 200mm front fan, one 120mm standard rear fan, two durable 3mm tempered glass windows on the top and left side.

Ulasan Produk

Tidak ada ulasan