Thermaltake LCD Panel Kit for Tower 500

Sebelum PPN:
Rp1.999.900
Spesifikasi
Dimensions (mm)20.8x92.2x367
Display Rated Voltage (V)5
Display Input Power (W)14
Display Type (inch)3.9 TFT-LCD
Display Resolution (RGB)128x480 px
Display Support InterfaceMicro USB to USB (9 PIN)
Display System CompatibilityWindows 10/11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LCD Panel Kit is an exclusive expansion accessory for the Tower 500 chassis. With its 3.9'' LCD display, users can use the TT RGB Plus 2.0 software to gain full control of performance monitoring and personalized effects. Additionally, the LCD Panel Kit can be paired with other Thermaltake Ultra series products, providing the best LCD visual experience.

Ulasan Produk

Tidak ada ulasan