Thermaltake MID Tower Chasis The Tower 500

Sebelum PPN:
Rp8.799.900 - Rp9.199.900
Spesifikasi
Dimensions (mm)608x388x398
Case TypeMid Tower
MaterialSPCC
Expansion Slots9
Motherboards (inch)6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX), 12x12 (E-ATX)
Clearance CPU Cooler Height Limitation (mm)275
Clearance PSU Length Limitation (mm)200
Clearance VGA Length Limitation (mm)325 (With Power Cover), 355 (Without Power Cover)
Cooling System Rear Exhaust (mm)120x120x25 Standard Fan (1500rpm, 35.8 dBA)x2
Drive Bays (inch)4x3.5, 8x2.5, or 8x3.5
Fan Support Power Bottom Vertical/Horizontal (mm)2x120, 1x120
Fan Support Power Cover (mm)2x120, 1x120, 2x140, 1x140
Fan Support Rear (mm)2x120, 1x120, 2x140, 1x140
Fan Support Right Side (mm)3x120, 2x120, 1x120
Fan Support Top (mm)2x120, 1x120, 2x140, 1x140
I/O PortUSB 3.2 (Gen 2) Type-Cx1, USB 3.0x4, HD Audiox1
PSUStandard PS2 PSU (Optional)
Panel4mm Tempered Glass x 3
Radiator Support Top (mm)1x240, 1x120, 1x280, 1x140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Tower 500 is a vertically designed case with three 4mm tempered glass panels for panoramic viewing, along with two pre-installed 120mm standard fans. This chassis supports up to 12" x 12" E-ATX motherboards giving you comprehensive flexibility for enhanced expansion options. It can also be paired with a separately sold LCD panel kit with a 3.9" LCD Display for maximizing the PC's visual effects.

Ulasan Produk

Tidak ada ulasan