Qlight General Electric Horns

Sebelum PPN:
Rp1.699.900 - Rp2.399.900
Spesifikasi
ColorRed
MaterialHousing-ABS
Protection RatingIP55
Ambient Operating Temperature (°C)-25 to +50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Cost effective model with high signal sound
- A variety of sound selections between warning sounds, alarm sounds, melodie and voice messages to fit your sophisticated application needs
- User defined voice signal type(WV) shall be provided upon request
- Can adjust sound volume with the switch built inside the unit
- Materials : Housing-ABS(Standard Color : Red)
- Ambient operating temperature : -25°C to +50°C
- Protection rating : IP55
- Certificates : CE Compliant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait