Qlight Warning Light (Lampu Sinyal)

Sebelum PPN:
Rp1.099.900
Spesifikasi
CertificatesCE
MaterialLens-AS, Body-ABS, Reflector-Heat Resistant ABS
Ambient Operating Temperature (°C)-30 to +50
Protection RatingIP54
Revolving Speed (rpm)60-80
Volume Max (dB)95 (at 1m)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ø60mm warning light with high volume built-in buzzer in a vertical configuration
- Cone-shaped horn helps diffuse sound to generate clear and distinctive sound signals
- Suitable for applications that require downward audible signals in elevated locations
- Materials Lens-AS, Body-ABS, Reflector-Heat resistant ABS
- Ambient operating temperature -30°C to +50°C
- Volume Max. 95dB at 1m
- Protection rating IP54
- Revolving speed 60-80/min

Ulasan Produk

Tidak ada ulasan