TESTO Temperature Mini Indicator

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Temperature Accuracy (°C)±1.5
Diameter (mm)15
Operating Temperature (°C)+60 to +82
ColorBlue
Storage Temperature (°C)Max. +25
Temperature Measurement Range (°C)+60 to +82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini temperature indicators are self-adhesive, temperature-sensitive films that respond to certain temperature increases by changing colour. They are ideal for monitoring the temperature of products and processes where a specific temperature must not be exceeded, e.g. for moving or small objects or for extended monitoring.

Using mini indicators
The mini temperature indicators are supplied in a book of 10. Just like stickers, they can be easily removed from the book and affixed on the measurement object.
Feature
- Self-adhesive mini indicators for temperature monitoring
- Colour change within 2 to 3 seconds if limit value is exceeded
- Ideal for monitoring the temperature of moving or small objects and for extended monitoring

Ulasan Produk

Tidak ada ulasan

Halaman Terkait