TESTO Probe Kit (Type K) (Alat Ukur Ketebalan)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.199.900
Spesifikasi
Protection ClassIP 20 (air probe, surface probe); IP 40 (immersion/penetration probe)
Diameter Probe shaft (mm)4 (Air Probe), 5 (Immersion/Penetration Probe), 5 (Surface Probe)
Length Probe (mm)99 (Air Probe), 115 (Immersion/Penetration Probe), 136 (Surface Probe)
Temperature TC Type K Resolution (NiCr-Ni) (°C)0.1
Temperature - TC Type K (NiCr-Ni) Reaction Time (s)3 (t₉₀) (Immersion/Penetration Probe, Surface Probe); 60 (t₉₀) (Air Probe)
Diameter Probe Tip (mm)3 (Immersion/Penetration Probe), 12 (Surface Probe)
Temperature - TC Type K (NiCr-Ni) AccuracyClass 1
Temperature TC Type K (NiCr-Ni) Measuring Range (°C)-50 to +400 (Air Probe, Immersion/Penetration Probe); -50 to +350 (Surface Probe)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A kit for carrying out temperature measurements in a wide range of applications. Combine the temperature probes (thermocouple type K, class 1) with a suitable measuring instrument and start your measurement.
 
 Temperature probe kit with air probe, immersion/penetration probe and surface probe (TC type K) Robust, fast-response air temperature probe (TC type K, class 1), measuring range -50 to +400 °C, application: Measurement of ambient temperature as well as temperatures in ducts and at air outlets Robust, fast-response immersion/penetration probe (TC type K, class 1), measuring range -50 to +400 °C, application: Temperature measurement in liquids, pastes and semi-solid media Fast-response surface probe (TC type K, class 1) with sprung thermocouple strip, measuring range -50 to +350 °C, application: Temperature measurement on flat and non-planar surfacesVersatile in all temperature-relevant applications: Compatible with all Testo and standard type K thermocouple connections Thanks to its proven quality and great durability, you can rely on your Testo temperature probe in all conditions
Feature
- With 3 temperature probes (TC type K, class 1), wireless and without a handle, compatible with all Testo and standard TC type K measuring instruments
- Ideal for temperature measurements in a wide range of applications
- In the kit: Air probe (measuring range -50 to +400 °C), immersion/penetration probe (measuring range -50 to +400 °C) and surface probe (measuring range -50 to +350 °C) – all probes TC type K, class 1

Ulasan Produk

Tidak ada ulasan