TESTO Alat Ukur CO2 (Detektor Karbon Dioksida)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp19.999.900
Spesifikasi
Operating Temperature (°C)0 to +50
Product/Housing MaterialABS + PC / TPE
Protection ClassIP40; IP20
Battery Type3x AA
Storage Temperature (°C)0 to +50
Ambient CO₂ Accuracy±(100 ppm + 5 % of mv)
Ambient CO₂ Measuring Range (ppm)0 to 10000
Ambient CO₂ Resolution (ppm)1
Battery Life (hour)30
Dimensions (mm)229x60x28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For indoor air quality and comfort, the measurement of the carbon dioxide content in the indoor air is crucial. To obtain precise results quickly, you need a suitable measuring instrument. The compact CO2 measuring instrument testo 535 with practical App connection allows you to carry out this important measurement easily and efficiently - and thus ensure comfort and a healthy indoor climate. Thanks to the long-term stable infrared sensor technology, the measured values are reproducible and comparable even over longer periods of time. Ideal for recurring comparative measurements. Here, you are also supported by the time and point averaging directly in the measuring instrument. By the way, the testo Smart App displays the measured values as a table or graph, stores the results and documents them. This not only makes it easy to configure the measuring instrument individually - the App also turns your smartphone into a second display!
Feature
- Simple, fast and precise measurement of CO₂ concentration
- Audible alarm sounds if a limit value is exceeded
- Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
- High reproducibility of measurement results due to long-term stable infrared sensor technology

Ulasan Produk

Tidak ada ulasan