Rode Wireless Go II
#Grup produk P108503184
Spesifikasi
| Acoustic Principle | Pre-polarised Pressure Transducer |
|---|---|
| Polar Pattern | Omnidirectional |
| Frequency Range (Hz-kHz) | 50-20 |
| Maximum SPL (dB) | 100 |
| Maximum Input Level (dBV) | -20 (3.5mm) |
| Microphone Preamp Gain (dB) | 20 |
| Analog Inputs TRS (mm) | 3.5 (lavalier microphone input) |
| Analog Outputs TRS (mm) | 3.5 |
| Computer Connectivity | USB Type-C |
| Equivalent Noise Level (dBA) | 22 (A-Weighted) |
| OS Requirements | MacOS 10.11 Above Windows 10 And Above |
| Operating Time (hour) | 7 |
| Power Requirements | In-built Rechargeable Lithiumion Battery Charged Via USB 5V, 0.3A |
| Transmission Range (m) | 200 (line of sight) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The world’s smallest and first truly wireless microphone has been reborn. The Wireless GO II is an ultra-compact and extremely versatile wireless microphone system consisting of a dual channel receiver and two transmitters. Incorporating the same unique form factor and professional sound quality as the original Wireless GO with groundbreaking, patent-pending technology, the Wireless GO II is the perfect microphone for a wide range of content creation applications.
The Wireless GO II boasts a range of powerful features, including universal compatibility with cameras, mobile devices and computers, extended range (200m line of sight) and improved transmission stability, on-board recording capabilities, and much more. This is next generation wireless audio.
The Wireless GO II boasts a range of powerful features, including universal compatibility with cameras, mobile devices and computers, extended range (200m line of sight) and improved transmission stability, on-board recording capabilities, and much more. This is next generation wireless audio.
Feature
- Dual channel wireless microphone system for recording two sound sources simultaneously- Series IV 2.4GHz digital transmission, 128-bit encryption – crystal-clear audio at up to 200m (line of sight), optimised for extremely stable operation in dense RF environments
- 3.5mm TRS analog output, USB-C and iOS digital output – universal compatibility with cameras, mobile devices and computers
- On-board recording – over 40 hours of internal memory
- Option to record each channel separately or combine them for ultimate flexibility in post-production
- Safety channel, flexible gain control (three-stage pad, expandable to 10-stage)
- In-built rechargeable lithium-ion battery – up to 7 hours battery life
- Up to two transmitters can be paired to the RØDECaster Pro II for wireless recording with the full suite of APHEX® processing
- Designed and made in RØDE’s precision manufacturing facilities in Australia
- Also available in a Single Set with one transmitter and one receiver
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
