Spesifikasi
| Accessory Port | NATO Ports,1/4inch-20 Mounting Hole, Cold Shoe, Video Transmission/Focus Motor Port (USB-C), RSS, Camera Control Port (USB-C), Focus Motor Port (USB-C) |
|---|---|
| Battery Model | BHX711 |
| Charging Connection | Charging Port (USB-C) |
| Application Requirements Ronin | iOS 11.0 or Later & Android 7.0 or The Latest |
| Bluetooth Transmit Power (dBm) | 8 |
| Connection | Power/Communication Port (USB-C), HDMI Port (Mini HDMI), RSS Camera Control Port (USB -C)\" |
| Battery Capacity (mAh) | 3000 |
| Battery Charging Time (hour) | 2.5 (Using 18W Charger; Recommended For Using Charger QC 2.0 or PD Protocol) |
| Battery Energy (Wh) | 21 |
| Battery Runtime (hour) | 12 (Maximum) |
| Battery Type | 2S |
| Dimensions Folded LxWxH (mm) | 254×230×68 |
| Dimensions Opened LxWxH (mm) | 364×187×70 |
| Frequency (GHz) | 2400-2484 |
| Language Support | English, Simplified Chinese, Traditional Chinese, German, French, Korean, Japanese, Spanish, Portuguese (Brazil), Russian, Thai |
| Maximum Load (kg) | 3 |
| Maximum Pan Rotation Speed (°/s) | 360 |
| Maximum Rotation Speed (Roll) (°/s) | 360 |
| Maximum Rotation Speed (Tilt) (°/s) | 360 |
| Runtime (hour) | 3.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Package Included:
1x Carrying Case
1x Gimbal
1x BG21 Grip
1x USB-C Charging Cable (40 cm)
1x Lens-Fastening Support
1x Extended Grip /Tripod (Plastic)
1x Quick-Release Plate (Arca-Swiss/Manfrotto)
1x Briefcase Handle
1x Focus Motor (2022)
1x Focus Motor Rod Mount Kit
1x Focus Gear Strip 1x
2x Multi-Camera Control Cable (USB-C, 30 cm)
1x Screw Kit (1x D-Ring Camera Mounting Screw 1/4inch-20 & 1x Screw 1/4inch- 20)
1x Carrying Case
1x Gimbal
1x BG21 Grip
1x USB-C Charging Cable (40 cm)
1x Lens-Fastening Support
1x Extended Grip /Tripod (Plastic)
1x Quick-Release Plate (Arca-Swiss/Manfrotto)
1x Briefcase Handle
1x Focus Motor (2022)
1x Focus Motor Rod Mount Kit
1x Focus Gear Strip 1x
2x Multi-Camera Control Cable (USB-C, 30 cm)
1x Screw Kit (1x D-Ring Camera Mounting Screw 1/4inch-20 & 1x Screw 1/4inch- 20)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
