GRAM Pallet Truck Scale

Sebelum PPN:
Rp79.999.900 - Rp129.999.900
Spesifikasi
Size (kg)2000
Battery Life (hour)30/60
CellsZemic H8C
ConnectivityRS-232, 3-Relay Output (Opt), Wifi (Opt)
DisplayBacklit LCD
Figures6 Digit
Fork Dimensions (mm)1160x560
Height of Digits (mm)25
Item Count Quantities10, 25, 50, 100
Power (V/Hz)230/50 (Euro), 11 AC
Product Dimensions (mm)1580x560x1220
Readability (g)g (kg), lb, oz
Readout MaterialABS
StructureSteel
Waterproof ProtectionIP-65
WheelsPolyurethane
Working Temperature (°C)5/35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel version
High quality materials for an industrial use in harsh conditions

Optional integrated printer
A printer can be optionally integrated in the indicator to lift performance in weighing processes
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Feature
Gram TCAMEL 2T series – The definitive pallet truck scale

Characteristics
- High quality materials for harsh industrial conditions
- Fast-action pump to quickly raise and weigh the pallet
- Polyurethane wheels to resist damage from intensive use
- K3 indicator included and housed inside a steel frame
- HR model: capacity: 600 kg / 2000 kg ; readability: 200 g / 500 g

K3 indicator
- Optional integrated printer
- 4 auto-hold levels to weigh large objects
- Connection to our wireless remote displays and printers
- Check function with visual and sound indication
- 100 products memory for piece-counting function
- 20 digital tares memory
- Last weight memorization and programmable auto-off

Ulasan Produk

Tidak ada ulasan