GRAM Timbangan Presisi Seri SPX (Neraca Analitik Seri SPX)

Sebelum PPN:
Rp6.199.900 - Rp8.099.900
Spesifikasi
Product Dimensions (mm)170x250x60
Weight Unitsg (kg), lb, oz/lb
Tare Range (%)100
Structure MaterialABS
Available Quantities to Enter The Samples to Count Parts10, 20, or 50 Depending on The Choice
Platform Dimension (mm)155x155
Platform MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Suitable for most applications
Ideal for packaging and product checking, as well as for general weighing applications in the agricultural industry

- Resistant structure
Structure entirely made of ABS equipped with a monotype RX3 ultra-precise weighing cell

- Low profile
Thanks to a low profile structure, this precision scale is easy to carry and handy to store

- AC power & batteries
AC power or AA 1,5 V batteries (optional) for use in any type of location
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Feature
Gram SPX series – A small size and high precision scale

Functions
- Tare range: 100 % of full scale capacity
- Piece counting fuction

Characteristics
- Ideal for basic weighing in the agricultural industry
- Suitable for packaging and product checking
- Structure fully made of ABS
- Stainless steel pan
- Internal LED display with high brightness
- Equipped with a resistant and reliable monotype RX3 weighing cell

Ulasan Produk

Tidak ada ulasan