GRAM Timbangan Presisi Seri FS (Neraca Analitik Seri FS)

Sebelum PPN:
Rp56.999.900 - Rp59.999.900
Spesifikasi
Resolution (mg)0.1
Linearity (mg)±0.4
Product Dimensions (mm)210x310x320
Power (V/Hz/A)110-265/50-60/2.0
Reading Time (s)4
Air Humidity20-85%
CalibrationExternal
Dimensions of Weighing Chamber (mm)185x180x230
Dimensions of Weighing Plate (mm)90
Eccentricity (mg)±0.2
InterfaceRS232C
Packaging Dimensions (mm)370x485x450
Reproducibility (mg)±0.2
Warming Up Time (hour)8
Weighing unitsg, ct, lb, oz
Working Temperature (°C)+10 to +30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Feature
Accurate and reliable analysis
- Analytical balance for laboratory.
- Ceramic technology weighing sensor.
- Ergonomic design for comfortable weighing.
- High contrast LCD display.
- Connection to printer or PC.


Functions:
- Calculation of percentage of samples.
- Counting of small pieces.

Ulasan Produk

Tidak ada ulasan