GRAM Indicator (Alat Ukur Ketebalan)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Internal Divisions30000/60000
DisplayBacklighted LCD
Weight Unitskg, lb
Supply Voltage Cells (V/mA)5/150
Tare (%)100
MaterialStainless Steel
Dimensions (mm)250x187x89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Verifiable indicator
This indicator is valid for all industrial needs, including those where goods are traded

Stainless steel housing
Ideal to work in wet environments that require a perfect hygiene

RS-232 data output
Compatible with our remote displays and a PC
Feature
Gram K4i indicator – Stainless steel with total protection

Characteristics
- LCD display with big digits (52 mm)
- Verifiable indicator for legal use
- Stainless steel housing and IP-65 protection
- RS output to connect our printers, remote displays or a PC
- Installation on wall, column or table
- Limits function
- Piece counting function
- Low battery indication

Ulasan Produk

Tidak ada ulasan