Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Maped Color’Peps DUO colored pencils have a smart and practical double-tip design; get twice the colors in half the space! 2 complementary colors are paired on every pencil, making changing colors easy and coloring more fun!
Triangular pencils feature a 2.9mm core with pigment that goes down smooth and but resists breakage, making them perfect for all types of drawing and writing. More comfortable than a standard pencil, the triangular body naturally indexes your fingers in the correct spot for more comfortable use and is recommended by teachers. The unique shape also stops the pencils from rolling when used on an inclined desk, while still sharpening cleanly in any standard pencil sharpener.
This pack includes the following 24 colors: Dark Black + Woody Brown, Ochre + Jade, Sunny Yellow + Green Golf, Fruity Orange + Apple Green, Red Kiss + Marina Blue, Grenadine + Night Blue, Strawberry + Ultra Violet, Lovely Pink + Eggplant, Blush + Bubble Blue, Gentle Grey + Blue Lagoon, Chocolate + Steel Blue, Light Pink + Azure Blue, Apricot + Royal Blue, Xtra White + Spearmint, Marshmallow + Deep Green, Lemon Yellow + Gaïa, Cream + Kiwi, Burnet Sienna + Jungle Green, Dune + Light Red, Fluo Pink + Blue Grey, Fluo Orange + Cherry Plum, Fluo Yellow + Deep Blue, Fuchsia + Fluo Green & Gold + Silver
Triangular pencils feature a 2.9mm core with pigment that goes down smooth and but resists breakage, making them perfect for all types of drawing and writing. More comfortable than a standard pencil, the triangular body naturally indexes your fingers in the correct spot for more comfortable use and is recommended by teachers. The unique shape also stops the pencils from rolling when used on an inclined desk, while still sharpening cleanly in any standard pencil sharpener.
This pack includes the following 24 colors: Dark Black + Woody Brown, Ochre + Jade, Sunny Yellow + Green Golf, Fruity Orange + Apple Green, Red Kiss + Marina Blue, Grenadine + Night Blue, Strawberry + Ultra Violet, Lovely Pink + Eggplant, Blush + Bubble Blue, Gentle Grey + Blue Lagoon, Chocolate + Steel Blue, Light Pink + Azure Blue, Apricot + Royal Blue, Xtra White + Spearmint, Marshmallow + Deep Green, Lemon Yellow + Gaïa, Cream + Kiwi, Burnet Sienna + Jungle Green, Dune + Light Red, Fluo Pink + Blue Grey, Fluo Orange + Cherry Plum, Fluo Yellow + Deep Blue, Fuchsia + Fluo Green & Gold + Silver
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/18P108500044-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
