Petromax Fire Bridge
#Grup produk P108494062
Spesifikasi
| Material | Steel, powder-coated |
|---|---|
| Overall Height of Assembled Fire Bridge (cm) | 110 |
| Length Crossbar (cm) | 115 |
| Length Support Leg (cm) | 113 |
| Maximum Load of Fire Bridge (kg) | 70 |
| Dimensions Grilling Grate (cm) | 39x39 |
| Length of Hooks for Cookware (cm) | 20, 33, 43 |
| Length of Hooks for Grilling Grate (cm) | 13.5 |
| Maximum Length of Chain for Grilling Grate (cm) | 63.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Petromax Fire Bridge is your versatile, stable outdoor kitchen with additional grilling function for a convivial camping experience. The extensively equipped cooking place made of coated steel makes your outdoor cooking adventure perfect: Suspended at three hooks, use cast-iron pots, kettles and cans to cook directly over the fire and on the variably adjustable grilling grate, you can roast meat, vegetables and Co. and also keep prepared dishes and beverages hot.
Scope of delivery
1 x Crossbar with suspension for support legs
4 x support legs with eyelets
2 x chains for grilling grate suspension
1 x grilling grate
2 x hooks for grilling grate suspension
3 x hooks for cookware
Scope of delivery
1 x Crossbar with suspension for support legs
4 x support legs with eyelets
2 x chains for grilling grate suspension
1 x grilling grate
2 x hooks for grilling grate suspension
3 x hooks for cookware
Feature
Safe and flexible over the open fireThanks to its eyelet construction, the Fire Bridge is stable on four feet and ready-to-use in no time. The 115 cm long crossbar allows you to erect your camping kitchen over one or more fire places. Your cookware is suspended at three hooks of different length to adjust the distance to the fire and thus regulate the cooking temperature of your dishes and beverages. The grilling grate has flexible, length-adjustable chain suspension. Its framing edge safely keeps grilled food as well as pans and Co. at its place. With this professional camping kitchen, even entire campfire menus with several courses for all your camping friends are no longer a challenge.
Mobile outdoor cooking
The Fire Bridge should be erected on solid ground before starting the fire(s). After having cooled down, the steel frame is disassembled and packed for the next adventure in no time. Extend your Fire Bridge with the Petromax Trammel Hook kh7.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
