Petromax Bowl Standard (Mangkok)
#Grup produk P108494026
Spesifikasi
| Material | Steel, enamelled |
|---|---|
| Dimensions (HxWxD) (cm) | 5.5x14.3x14.3 (with packaging: 7x15.3x15.3) |
| Capacity (ml) | 600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Petromax Enamel Bowls are a true lightweight. Optimally prepare and portion your food outdoors with these bowls that are suitable for hot as well as cold dishes. The sturdy and durable bowls are a must for adventurers exploring nature as well as retro style fans in the home kitchen.
The material: Robust and durable
Enamel - the proven compound of glass and steel makes your bowls extremely resistant and robust. The fired surface is heat and scratch-resistant. It can easily be cleaned without great effort. The bowls will not corrode and are fade-resistant. They will be on your side for an outdoor lifetime!
Convenience with style
The protective edge made of stainless steel hygienically locks the bowls which allows you to drink from them. Available in black or white, this bowl is a trusty companion on the go for everyone looking for something handy, light-weight and stylish. Each package contains a set of two enamel bowls in white.
Scope of delivery:
2 x Petromax Enamel Bowls white, 2 pieces in a set (0.5 l), px-bowl-w
The material: Robust and durable
Enamel - the proven compound of glass and steel makes your bowls extremely resistant and robust. The fired surface is heat and scratch-resistant. It can easily be cleaned without great effort. The bowls will not corrode and are fade-resistant. They will be on your side for an outdoor lifetime!
Convenience with style
The protective edge made of stainless steel hygienically locks the bowls which allows you to drink from them. Available in black or white, this bowl is a trusty companion on the go for everyone looking for something handy, light-weight and stylish. Each package contains a set of two enamel bowls in white.
Scope of delivery:
2 x Petromax Enamel Bowls white, 2 pieces in a set (0.5 l), px-bowl-w
Feature
Why the Enamel Bowls are the tough, lightweight tableware for your outdoor kitchen: - Ideal for travelling due to low weight and hard-wearing quality
- Hygienic and impact-resistant thanks to stainless-steel rim
- Easy to clean due to dirt-resistant surface
- Sturdy and durable thanks to corrosion protection
- Available in three different sizes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0qP108494026-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
