Petromax Professional Lid Lifter
#Grup produk P108494008
Spesifikasi
| Material | Coated steel, wood |
|---|---|
| Length (cm) | 34 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the Petromax Professional Lid Lifter made of high-quality steel, you can lift and put the hot lids of Dutch Ovens, baking tins and co easily and safely.
- Easy handling thanks to the well thought-out clamping mechanism
Thanks to the two wooden handles, the professional lid lifter fits well in your hand, so that lifting as well as closing a cast-iron lid is effortless. With a length of 35 cm (14 in), it ensures an optimal distance from the hot lid. Moreover, this practical aid offers you a secure and comfortable grip thanks to the well thought-out clamping mechanism.
- Steadfast and within reach
Thanks to its extra legs, the professional lid lifter is on hand next to the Dutch Oven or barbecue at any time. Moreover, the legs serve as an additional safeguard, for you can always control the heavy hot lid, when lifting it.
- Suitable for all sizes of Dutch Ovens, as well as baking tins and co.
Your professional lid lifter is a perfect fit for Petromax Dutch Ovens of every size, as well as baking tins and co, for it can be used universally.
Scope of delivery
1 x Professional Lid Lifter
- Easy handling thanks to the well thought-out clamping mechanism
Thanks to the two wooden handles, the professional lid lifter fits well in your hand, so that lifting as well as closing a cast-iron lid is effortless. With a length of 35 cm (14 in), it ensures an optimal distance from the hot lid. Moreover, this practical aid offers you a secure and comfortable grip thanks to the well thought-out clamping mechanism.
- Steadfast and within reach
Thanks to its extra legs, the professional lid lifter is on hand next to the Dutch Oven or barbecue at any time. Moreover, the legs serve as an additional safeguard, for you can always control the heavy hot lid, when lifting it.
- Suitable for all sizes of Dutch Ovens, as well as baking tins and co.
Your professional lid lifter is a perfect fit for Petromax Dutch Ovens of every size, as well as baking tins and co, for it can be used universally.
Scope of delivery
1 x Professional Lid Lifter
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
