Petromax Pothholders

Sebelum PPN:
Rp429.900
Spesifikasi
Outer Material1
Inner LiningAramid Fibres
Dimensions (HxWxD) (cm)25.5x25.5x1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Aramid Potholders reliably protect you and your hands evenduring the most fervid outdoor cooking adventures.
The rough leather lined with aramid fibres easily withstands contact heat of up to 250 °C and provides for a firm grip on your Dutch Ovens and Fire Skillets. You can also place your cookware temporarily on the surface of 25.5 x 25.5 cm. The Aramid Potholders in glowing Petromax orange with the dragon logo of the traditional German brand complement your outdoor cooking equipment with functional and strong looking features. Of course, you can also use the potholders on your home stove.

Scope of Delivery
1x Petromax Aramid Pro 300 Potholders (2 pieces)

Ulasan Produk

Tidak ada ulasan