Petromax Stove
#Grup produk P108493902
Spesifikasi
| Material | Stainless steel, cast iron, wood |
|---|---|
| Dimensions (HxWxD) (cm) | 32.5x27.5x47.5 (Assembled), 35x29.5x26.5 (with Packaging) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Efficient burning of biomass in the perfectly insulated outdoor stove for travelling
The self-sufficient Petromax Rocket Stove properly and quickly heats up your cookware to prepare a sumptuous, hearty meal. The compact stove is perfectly designed for this purpose, as it burns branches, twigs or pine cones particularly effectively. Due to the excellent downward insulation, you can also place your Rocket Stove on a camping table and start your cooking adventure, since the heat is concentrated in a small space in the middle of the stove.
To begin with, place the ash tray in position, then open the combustion chamber flap completely. This allows you to position a Fire Kit directly in the center of the combustion chamber and light it. Thanks to the fuel support, you can continuously and safely add twigs and branches.
- The Dutch Oven Rocket Stove as the perfect outdoor cooking area
The cast-iron cooking surface retains heat efficiently and transfers it uniformly to your Percolator, Dutch Ovens, or cast-iron Fire Skillets. The compact design allows you to generate high heat within minutes and brew delicious coffee, prepare a quick camper's breakfast or fry fresh fish anytime you're outside. After your meal, you can easily put the cooled Rocket Stove aside by the two handles.
- The Petromax Rocket Stove: efficient combustion thanks to the chimney effect
The L-shaped design of the outdoor oven and stove ensures efficient combustion due to the resulting chimney effect. Cold air flowing into the combustion chamber heats up due to the fire and gets a lower density due to the temperature rise. The air automatically rises and escapes from the vertical opening of your Rocket Stove. The resulting vacuum ensures a constant air inflow and outflow. Thus, your Petromax Rocket Stove burns easily available fuel, such as branches, twigs or pine cones, effectively and guarantees a strong heat development, which you can use optimally for cooking.
With the Rocket Stove, you can start your independent adventure without electricity and benefit from all the advantages of this high-performance cooking stove. Quickly and easily, the Rocket Stove fires up your cooking utensils and your small or large appetite is satisfied in no time.
Scope of delivery
1 x Rocket Stove rf33 with tray
2 x carrying handles with 3 screws each
1 x user manual
The self-sufficient Petromax Rocket Stove properly and quickly heats up your cookware to prepare a sumptuous, hearty meal. The compact stove is perfectly designed for this purpose, as it burns branches, twigs or pine cones particularly effectively. Due to the excellent downward insulation, you can also place your Rocket Stove on a camping table and start your cooking adventure, since the heat is concentrated in a small space in the middle of the stove.
To begin with, place the ash tray in position, then open the combustion chamber flap completely. This allows you to position a Fire Kit directly in the center of the combustion chamber and light it. Thanks to the fuel support, you can continuously and safely add twigs and branches.
- The Dutch Oven Rocket Stove as the perfect outdoor cooking area
The cast-iron cooking surface retains heat efficiently and transfers it uniformly to your Percolator, Dutch Ovens, or cast-iron Fire Skillets. The compact design allows you to generate high heat within minutes and brew delicious coffee, prepare a quick camper's breakfast or fry fresh fish anytime you're outside. After your meal, you can easily put the cooled Rocket Stove aside by the two handles.
- The Petromax Rocket Stove: efficient combustion thanks to the chimney effect
The L-shaped design of the outdoor oven and stove ensures efficient combustion due to the resulting chimney effect. Cold air flowing into the combustion chamber heats up due to the fire and gets a lower density due to the temperature rise. The air automatically rises and escapes from the vertical opening of your Rocket Stove. The resulting vacuum ensures a constant air inflow and outflow. Thus, your Petromax Rocket Stove burns easily available fuel, such as branches, twigs or pine cones, effectively and guarantees a strong heat development, which you can use optimally for cooking.
With the Rocket Stove, you can start your independent adventure without electricity and benefit from all the advantages of this high-performance cooking stove. Quickly and easily, the Rocket Stove fires up your cooking utensils and your small or large appetite is satisfied in no time.
Scope of delivery
1 x Rocket Stove rf33 with tray
2 x carrying handles with 3 screws each
1 x user manual
Feature
This makes the Rocket Stove a high-performance stove for your fast-paced cooking adventures:- a self-sufficient outdoor stove for quick heating using branches, twigs or pine cones
- efficient and powerful with just a little fuel thanks to chimney effect
- strongly equipped and well insulated for a residue-free operation
- optimal heat distribution due to the cast-iron cooking surface
- compact cooking surface ready for immediate use
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
