WEP Soldering Station with Blower and Power Supply
#Grup produk P108492329
Sebelum PPN:
Rp2.199.900 - Rp4.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
WEP 853D+ 3A Mobile Phone Repair 3 In 1 Hot Air Solder Rework Station Heat Gun + Soldering Iron 15V 1 A Regulated Power Supply
Characteristic
1.it has hot air rework ,soldering station, power supply 3 in 1 multifunctional tools , A product can meet customer
testing,maintenance , welding and other demolition work.And every part of the configuration and quality are much
higher than the market independent of soldering station , hot air rework , power supply.
2.Products within the exclusive use of double panels, patch (SMD) process , dual CPU control , one of the bad ,
the other can continue to work , its stability and life is much higher than similar products on the market.
3. LED accurate display real time temperature of the current work,procedures in milliseconds to high speed track
of the air gun and soldering iron actual temperature , rapid temperature compensation enhance the temperature stability .
Avoid temperature error leading to damage delicate components , welcome to users thermometer test.
4.Air gun heater using long-life ceramic skeleton heater , long-term use it,will good shape and not short-circuit ,
air gun handle air outlet tube and nozzles' material is stainless steel , rapid temperature compensation
enhance the temperature stability . Avoid temperature error leading to damage delicate components , welcome
to users thermometer test.
5. Standard life of 30,000 hours of high quality brushless fan , handle cable using high temperature resistant silicone lines.
6. Iron heater using High power import heating elements , In addition to adapt to the general welding ,
but also particularly suitable for high strength , high temperature , large spot welding.
7.Power supply part 15V 3A , its scope is far higher than the independent power supply , the most advanced
short circuit protection auto recovery circuit , to full maintenance functions suitable for mobile phone maintenance ,
commissioning of production lines , laboratories and other occasions.
Characteristic
1.it has hot air rework ,soldering station, power supply 3 in 1 multifunctional tools , A product can meet customer
testing,maintenance , welding and other demolition work.And every part of the configuration and quality are much
higher than the market independent of soldering station , hot air rework , power supply.
2.Products within the exclusive use of double panels, patch (SMD) process , dual CPU control , one of the bad ,
the other can continue to work , its stability and life is much higher than similar products on the market.
3. LED accurate display real time temperature of the current work,procedures in milliseconds to high speed track
of the air gun and soldering iron actual temperature , rapid temperature compensation enhance the temperature stability .
Avoid temperature error leading to damage delicate components , welcome to users thermometer test.
4.Air gun heater using long-life ceramic skeleton heater , long-term use it,will good shape and not short-circuit ,
air gun handle air outlet tube and nozzles' material is stainless steel , rapid temperature compensation
enhance the temperature stability . Avoid temperature error leading to damage delicate components , welcome
to users thermometer test.
5. Standard life of 30,000 hours of high quality brushless fan , handle cable using high temperature resistant silicone lines.
6. Iron heater using High power import heating elements , In addition to adapt to the general welding ,
but also particularly suitable for high strength , high temperature , large spot welding.
7.Power supply part 15V 3A , its scope is far higher than the independent power supply , the most advanced
short circuit protection auto recovery circuit , to full maintenance functions suitable for mobile phone maintenance ,
commissioning of production lines , laboratories and other occasions.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
