WEP Opening Tool LCD

Sebelum PPN:
Rp939.900
Spesifikasi
Power (W)160
Temperature Range (°C)50-200
Display TypeLED
Temperature Stability (°C)±2 (static)
Aluminum to Ground Resistance (ohm)<2
Aluminum Size (mm)L 200 x W 110
Machine Size (mm)L300 x W160 x H90 ±3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
WEP 946A Mesin Pembuka Touchscreen Amoled LCD Model Jepit

1. Using the PID programmable temperature control technology and implantation of the most high-end precision PID program.
2. Heating plate is Smooth, Aluminum surface temperature uniformity.
3. Inside with Vacuum pump, strong suction and small noise, long life.
4. Functions
A. Celsius / Fahrenheit temperature display:To satisfy different market demand, you can work it with your choice.
B. The temperature correction feature:
Aluminum surface is large, when working temperature change, the machine temperature will be some change, we can correct the temperature use this function. Range: -50°C~50°C
5. It adopt SMT double sided circuit board, this improves stability and safety a lot. Can adapt to harsh environments.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait